Beli alat bending plat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Penekuk Plat
    Mulai

    Rp5.399.900

    KRISBOW Alat Penekuk Plat
    atribut:
    • Bending Angle (°): 0-135
  2. KRISBOW Mesin Potong Tekuk & Roll
    Mulai

    Rp14.999.900

    KRISBOW Mesin Potong Tekuk & Roll
    atribut:
    • Bed Width (mm/inch): 760 (30)
    • Shearing Thickness (mm): 1
    • Bending Thickness (mm): 1
    • Bending Angle (°): 90
    • Max. Rolling Thickness (mm): 1
    • Dia Of Roll (mm): 39
    • Dimensions (LxWxH) (mm): 970x450x680
  3. KRISBOW Mesin Tekuk
    Mulai

    Rp45.999.900

    KRISBOW Mesin Tekuk
    atribut:
    • Bending Width (mm): 1270
    • Bending Thickness (mm): 2
    • Bending Angle (°): 0-135
    • Max. Clamping Bar Lift (mm): 48
    • Dimensions (LxWxH) (mm): 1700x710x1270
  4. HOZAN Sheet Metal Bender (Penjepit Pipa)
    Mulai

    Rp9.799.900

    HOZAN Sheet Metal Bender (Penjepit Pipa)
    atribut:
    • Bending Ability (mm): Iron plate 0.6 / Aluminium plate 1.5
    • Total Length (mm): 510
  5. BAILEIGH INDUSTRIAL Straight Brake
    Mulai

    Rp82.999.900

    BAILEIGH INDUSTRIAL Straight Brake
    Deskripsi:
    These straight brakes require manual effort to clamp the beam and lift the folding bar to make bends in sheet metal. They are commonly used in areas or on jobsites without access to power.
    atribut:
    • UNSPSC: 23161513
    • Actuation: Hand Lever
    • Application: Bending
    • Brake Type: Straight
    • Material: Steel
    • Power Source: Manual
  6. JIULONG Bar Bending Machine
    Mulai

    Rp10.999.900

    JIULONG Bar Bending Machine
    Deskripsi:
    Mesin bending bar baja seri tipe GW40 rangkaian produk ini memiliki desain dan struktur yang wajar Pengoperasian yang sederhana, aman, dan kinerja yang andal.Dapat membengkok besi berbagai bentuk dan variasi.
    atribut:
    • Motor Power (kW): 3
    • Motor Speed (rpm): 1440
  7. FESTOOL Cordless Circular Saw
    Mulai

    Rp32.999.900

    FESTOOL Cordless Circular Saw
    Deskripsi:
    - Dust collection bag- Splinter guard- Systainer 5
    atribut:
    • Applicable Tipped Saw Outer Dia. x Hole Dia. (mm): 160x20
    • Cut Height at 90° (mm): 55
    • Depth of Cut at 45° (mm): 43
    • No-load Speed (minute): 5200/3800
    • Voltage (V): 18
  8. ALDO Pemotong Plat 3in1
    Mulai

    Rp18.999.900

    ALDO Pemotong Plat 3in1
    Deskripsi:
    Fungsi:- Potong- Roll- Tekuk
  9. BOSCH Circular Saw Machine (Gergaji Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.599.900

    BOSCH Circular Saw Machine (Gergaji Mesin)
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
    atribut:
    • Hole of Cutting Grinding Disc (mm): 25.4
    • Sound Level (dBA): 113
    • Uncertainty K (dB): 3
  10. DAYTON Sheet Metal Combination Machine
    Mulai

    Rp14.999.900

    DAYTON Sheet Metal Combination Machine
    Deskripsi:
    Manual combination machines have handles or foot pedals to engage their blades, dies, or rollers and perform their various metal-forming functions. Also known as manual ironworkers, they cut, bend, or roll lighter-gauge sheet metal than hydraulic-powered ironworkers.
    atribut:
    • UNSPSC: 27111506
    • Actuation: Hand Lever
    • Brake Type: Box and Pan
    • Included Tool Types: Bender; Roller; Shear
    • Max. Bend Angle: 90°
    • Number of Rollers: 3
    • Power Source: Manual
  11. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  12. KRISBOW Mesin Slip Rol
    Mulai

    Rp3.799.900

    KRISBOW Mesin Slip Rol
    Deskripsi:
    Slip Roll Machine 0.8 x 305mm
    atribut:
    • Maximum Thickness (mm): 0.8
  13. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  14. JIULONG Bar Bending Spiral Machine
    Mulai

    Rp30.999.900

    JIULONG Bar Bending Spiral Machine
    Deskripsi:
    Rangkaian mesin pembengkok busur baja ini adalah peralatan pembengkok busur khusus yang dirancang dan diproduksi oleh perusahaan kami untuk proyek konstruksi skala besar, jembatan, terowongan, gorong-gorong, pembangkit listrik, proyek kereta bawah tanah, dll. Rangkaian produk ini mudah dioperasikan, mudah dirawat, efisien dan cepat, dengan busur yang akurat, dan pencetakan satu kali. Dapat membengkok PIPA besi menjadi bentuk LINGKARAN.
    atribut:
    • Max Bending Diameter (mm): Ø18-36
    • Motor Power (kW): 4
    • Working Voltage (V): 380
    • Bending Arc Speed (rpm): 20
    • Dimensions (mm): 960x760x800
    • Motor Speed (rpm): 1440
  15. monotaro Pin Punch
    Rating:
    100% of 100
    (9)
    Mulai

    Rp32.900

    monotaro Pin Punch
    Deskripsi:
    It can be used for punching out the knock pin, pulling out and inserting the roll pin and parallel pins.
    atribut:
    • Overall Length (mm): 150
  16. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  17. Maxell Izumi Punch
    Mulai

    Rp11.999.900

Daftar Harga alat bending plat Terbaru October 2026
KRISBOW Alat Penekuk PlatRp5.399.900
KRISBOW Mesin Potong Tekuk & RollRp14.999.900
KRISBOW Mesin TekukRp45.999.900
HOZAN Sheet Metal Bender (Penjepit Pipa)Rp9.799.900
BAILEIGH INDUSTRIAL Straight BrakeRp82.999.900
Future Star Pipe Roll Bending Machine (Mesin Pembengkok Pipa)Rp12.999.900
KRISBOW Mesin Potong PlatRp4.999.900
JIULONG Bar Bending MachineRp10.999.900
FESTOOL Cordless Circular SawRp32.999.900
ALDO Pemotong Plat 3in1Rp18.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)